1/4″ TORX® socket, E7

Article no.: RTX.7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number RTX.7
EAN / GTIN 3148510533674
Manufacturer number RTX.7
L-Number L60130 5646

Description

Description:

  • For screws with TORX® outer profile
  • bright chrome plated
  • Available in a set on metal holding rails

Feature:

  • A [mm]: 6.22
  • d [mm]: 11.2
  • d1 [mm]: 8.3
  • L [mm]: 22
  • L1 [mm]: 3.6
  • Torx [no.]: E7
  • No.: E7
  • [g]: 8

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart