1/4″ hexagonal bit socket set, 8 pieces, MBOX

Article no.: RTM.J8MGRPPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number RTM.J8MGRPPB
EAN / GTIN 3662424156984
Manufacturer number RTM.J8MGRPPB
L-Number L60130 9808

Description

Description:

  • Eliminating the rounded bit head design allows for a better grip of the bit in the screw head.
  • Notch action is reduced, and with it the possibility of wear on the screw while less force is required.

Feature:

  • H[mm]: 59
  • L[mm]: 210
  • [g]: 510

Supplied with:

  • 1/4″ bits 37mm length: 2
  • 2,5
  • 3
  • 4
  • 5
  • 6
  • 7
  • 8 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart