1/4″ hexagonal bit socket, 8 mm

Article no.: RTM.8GRP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number RTM.8GRP
    EAN / GTIN 3662424100598
    Manufacturer number RTM.8GRP
    L-Number L60130 11053

    Description

    Description:

    • OGV Grip special profile for damaged and worn hexagon socket heads
    • Bit and attachment cannot be separated
    • Design: bright chrome-plated with phosphated tip

    Feature:

    • A[mm]: 8
    • D[mm]: 11.3
    • L[mm]:37
    • L1[mm]: 15
    • [g]: 22

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart