1/4″ hexagonal bit socket, 3 mm

Article no.: RTM.3GRP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number RTM.3GRP
EAN / GTIN 3662424100543
Manufacturer number RTM.3GRP
L-Number L60130 10125

Description

Description:

  • OGV Grip special profile for damaged and worn hexagon socket heads
  • Bit and attachment cannot be separated
  • Design: bright chrome-plated with phosphated tip

Feature:

  • A[mm]: 3
  • D[mm]: 11.3
  • L[mm]:37
  • L1[mm]: 15
  • [g]: 18

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart