1/4″ socket set, 26 pieces, MBOX

Article no.: RSX.427AP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number RSX.427AP
EAN / GTIN 3662424076114
Manufacturer number RSX.427AP
L-Number L60130 8971

Description

Description:

  • Includes: 1 density heavy duty reversible ratchet 1/4″: R.161B.
  • 1 Dense heavy duty reversible ratchet 1/2″: S.161B.
  • 6 Torx® sockets, 1/4″: RTX. E4
  • E5
  • E6
  • E7
  • E8
  • E10.
  • 5 Torx® sockets, 1/2″: STX. E12
  • E14
  • E16
  • E18
  • E20.
  • 5 screw inserts 1/2″ Torx®: SXM. T27 - T30 - T40 - T45 - T50.
  • 1 screw insert holder 1/4″ - 6.35 mm: AM.H.
  • 1 adapter for 1/4″ sockets with standard spring ring for 1/4″ - 6.35 mm inserts: R.235.
  • 6 inserts - drive 1/4″ - 6.35 mm - L 25 mm:
  • EX.1 for Torx® screws: T8 - T10 - T15 - T20 - T25 - T27.
  • Supplied with a pictogram sheet to personalise your case.
  • Empty case: BP.MBOXM.
  • Hot-formed plate M (309 x 188 mm): PL.M24.

Feature:

  • Weight in kilograms: 2.100

Supplied with:

  • 1 Sealed heavy duty reversible ratchet 1/4″: R.161B.
  • 1 Dense heavy duty reversible ratchet 1/2″: S.161B.
  • 6 Torx® sockets, 1/4″: RTX. E4
  • E5
  • E6
  • E7
  • E8
  • E10.
  • 5 Torx® sockets, 1/2″: STX. E12
  • E14
  • E16
  • E18
  • E20.
  • 5 screw inserts 1/2″ Torx®: SXM. T27 - T30 - T40 - T45 - T50.
  • 1 screw insert holder 1/4″ - 6.35 mm: AM.H.
  • 1 adapter for 1/4″ sockets with standard spring ring for 1/4″ - 6.35 mm inserts: R.235.
  • 6 inserts - drive 1/4″ - 6.35 mm - L 25 mm:
  • EX.1 for Torx® screws: T8 - T10 - T15 - T20 - T25 - T27.
  • Supplied with a pictogram sheet to personalise your case.
  • Empty case: BP.MBOXM.
  • Hot-formed plate M (309 x 188 mm): PL.M24.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart