1/4 in. and 1/2 in. socket set 6p R-S.360 31 pc.

Article no.: RS.360-1PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number RS.360-1PB
EAN / GTIN 3662424162343
Manufacturer number RS.360-1PB
L-Number L60130 10694

Description

Description:

  • Includes: 1 density heavy duty 1/4″ reversible ratchet: R.161B.
  • 1 fast reversible ratchet 1/2″ with twist handle: S.360.
  • 9 sockets 1/4″, hexagonal, metric: R. 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 mm.
  • 14 hexagonal sockets 1/2″, metric: S.H 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 mm.
  • 1 extension 1/4″: L 100 mm (R.210).
  • 1 Cardan 1/4″: R.240A.
  • 1 Screwdriver handle 1/4″: R.236A.
  • 1 Extension 1/2″: L 130 mm (p.210).
  • 1 gimbal 1/2″: S.240A.
  • Supplied with a pictogram sheet to personalise your case.
  • Empty case: BP.MBOXM.
  • Hot moulded plate M (309 x 188 mm): PL.M25.

Feature:

  • H [mm]: 59
  • L [mm]: 329
  • [g]: 2950

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart