1/4″ - 1/2″ socket set, 55 pieces, MBOX

Article no.: RS.161-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number RS.161-2
EAN / GTIN 3662424076169
Manufacturer number RS.161-2
L-Number L60130 9005

Description

Description:

  • Product strengths: Includes: 1 density heavy duty 1/4″ reversible ratchet: R.161B.
  • 1 Dense heavy duty reversible ratchet 1/2″: S.161B.
  • 10 1/4″ hex sockets, metric: R. 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
  • 16 hexagonal sockets 1/2″, metric: S.H 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm.
  • 2 extensions 1/4″: L 55 mm
  • R.209
  • - L 100 mm
  • R.210
  • .
  • 1 1/4″ gimbal: R.240A.
  • 1 screwdriver handle 1/4″: R.236A.
  • 1 adapter for socket spanner 1/4″ with standard spring ring for inserts 1/4″ - 6.35 mm: R.235.
  • 1 extension 1/2″: L 130 mm
  • S.210
  • .
  • 1 gimbal 1/2″: S.240A.
  • 21 inserts - drive 1/4″ - 6,35 mm - L 25 mm:
  • EP.1T for Phillips® cross-slotted head screws: PH1 - PH2 - PH3.
  • ED.1T for Pozidriv® cross-slotted head screws: PZ1 - PZ2 - PZ3.
  • ES.1T for slotted head screws: 4,5 - 6,5 - 8,0 mm.
  • EH.1 for metric hexagon socket screws: 3 - 4 - 5 - 6 - 7 mm.
  • EXR.1 for Resistorx® screws: TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT40.
  • Supplied with a pictogram sheet to personalise your case.
  • Empty case: BP.MBOXL.
  • Thermoformed plate L
  • 410 x 188 mm /: PL.L16.

Feature:

  • Weight in kilograms: 4.020

Supplied with:

  • 1 Dense heavy duty 1/4″ reversible ratchet: R.161B.
  • 1 Dense heavy duty reversible ratchet 1/2″: S.161B.
  • 10 socket spanners 1/4″, hexagonal, metric: R. 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
  • 16 hexagonal socket spanners 1/2″, metric: S.H 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm.
  • 2 extensions 1/4″: L 55 mm (R.209) - L 100 mm (R.210).
  • 1 1/4″ gimbal: R.240A.
  • 1 Screwdriver handle 1/4″: R.236A.
  • 1 Adapter for socket spanner 1/4″ with standard spring ring for inserts 1/4″ - 6,35 mm: R.235.
  • 1 Extension 1/2″: L 130 mm (p.210).
  • 1 cardan 1/2″: S.240A.
  • 21 inserts - 1/4″ drive - 6.35 mm - L 25 mm:
  • EP.1T for Phillips® Phillips screws: PH1 - PH2 - PH3.
  • ED.1T for Pozidriv® Phillips screws: PZ1 - PZ2 - PZ3.
  • ES.1T for slotted screws: 4.5 - 6.5 - 8.0 mm.
  • EH.1 for metric hexagon socket screws: 3 - 4 - 5 - 6 - 7 mm.
  • EXR.1 for Resistorx® screws: TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT40.
  • Supplied with a pictogram sheet to personalise your case.
  • Empty case: BP.MBOXL.
  • Hot-formed plate L (410 x 188 mm): PL.L16.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart