Price computing balance RPB 6K1DM, Weighing range 3 kg; 6 kg, Readout 1 g; 2 g

Article no.: RPB 6K1DM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number RPB 6K1DM
EAN / GTIN 4045761204782
Manufacturer number RPB 6K1DM

Description

Description:

  • modern, ergonomic design and a housing which is even more compact, supporting efficient operation and saving space
  • Second display on the rear of the balance
  • Three displays for weight display (verifiable), unit price, total price
  • Calculation of change
  • Memory (PLU) for 10 article prices
  • Unit price can be switched from €/kg to €/100 g
  • Auto-clear-key: Unit price entry is automatically set to zero when scale is unloaded
  • High mobility: thanks to rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD displays, digit height 15 mm
  • Dimensions weighing surface, stainless steel, W×D 204×263 mm
  • Overall dimensions W×D×H 313×263×108 mm
  • Net weight approx. 2,8 kg
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart