Price computing balance RPB 3K3DHM, Weighing range 1500 g; 3000 g, Readout 0,5 g; 1 g

Article no.: RPB 3K3DHM
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number RPB 3K3DHM
Copy
EAN / GTIN 4045761252165
Copy
Manufacturer number RPB 3K3DHM
Copy
Manufacturer Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • modern, ergonomic design and a housing which is even more compact, supporting efficient operation and saving space
  • Elevated display backlit, revolving on column
  • Three displays for weight display (verifiable), unit price, total price
  • Calculation of change
  • Memory (PLU) for 10 article prices
  • Unit price can be switched from €/kg to €/100 g
  • Auto-clear-key: Unit price entry is automatically set to zero when scale is unloaded
  • High mobility: thanks to rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD displays, digit height 15 mm
  • Dimensions weighing surface, stainless steel, W×D 204×263 mm
  • Overall dimensions W×D×H 313×263×108 mm
  • Net weight approx. 2,8 kg
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart