Price computing balance RPB 30K5DHM, Weighing range 15 kg; 30 kg, Readout 5 g; 10 g

Article no.: RPB 30K5DHM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision balance

    Identification numbers & Classifications

    Article number RPB 30K5DHM
    EAN / GTIN 4045761204805
    Manufacturer number RPB 30K5DHM
    L-Number L40250 2095

    Description

    Description:

    • modern, ergonomic design and a housing which is even more compact, supporting efficient operation and saving space
    • Elevated display backlit, revolving on column, height of stand approx. 480 mm
    • Three displays for weight display (verifiable), unit price, total price
    • Calculation of change
    • Memory (PLU) for 10 article prices
    • Unit price can be switched from €/kg to €/100 g
    • Auto-clear-key: Unit price entry is automatically set to zero when scale is unloaded
    • High mobility: thanks to rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations
    • Protective working cover included with delivery

    Feature:

    • Large backlit LCD displays, digit height 15 mm
    • Dimensions weighing surface, stainless steel, W×D 204×263 mm
    • Overall dimensions W×D×H 313×263×108 mm
    • Net weight approx. 3,2 kg
    • Permissible ambient temperature -10 °C / 40 °C

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart