1/4″ socket set, 38 pieces NANO, pear-head ratchet

Article no.: RL.NANO-U1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number RL.NANO-U1
    EAN / GTIN 3148519085372
    Manufacturer number RL.NANO-U1
    L-Number L60130 6354

    Description

    Description:

    • 1/4″ assortment - drive elements, bits series 1, hexagon socket spanners, reversible ratchet , inch dimensions , ultra-compact box, 38 pcs.

    Feature:

    • Weight in kilograms 0.250

    Supplied with:

    • Socket spanners 1/4″ hex: 7/32″ - 1/4″ - 9/32″ - 5/16″ - 11/32″ - 3/8″ - 13/32″ - 7/16″ - 1/2″ - 9/16″
    • Bits 1/4″ Series 1 High Perf' ES.T: 4.5 - 6.5 - 08 mm
    • Bits 1/4″ Series 1 High Perf' EP. T: PH1 - PH2 - PH3
    • Bits 1/4″ Series 1 High Perf' ED.T: PZ1 - PZ2 - PZ3
    • Bits 1/4″ Series 1 EH: 1/4″ - 1/8″ - 3/16″ - 5/32″ - 7/32″
    • Bits 1/4″ Series 1 EXR: TR10 - TR 15 - TR 20 - TR 25 - TR 27 - TR 30 - TR 40
    • Adapter for sockets 1/4″: ECR
    • Universal universal joint 1/4″: R.240A
    • Connector 1/4″ for bits, with standard spring ring: R.235
    • Screwdriver handle 1/4″, short: R.236C
    • Extension 1/4″ 100 mm: R.210
    • Extension 1/4″ 55 mm: R.206
    • Empty case BV.RNANO-U

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart