Pear head ratchet 1/4″ Safety Lock System

Article no.: RL.171SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number RL.171SLS
EAN / GTIN 3662424028021
Manufacturer number RL.171SLS
L-Number L60130 9677

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental dropping.
  • The special securing by means of a crimped steel cable with rotation option for more working comfort when working at heights.
  • The solution with a shackle is chosen by F ACOM for all particularly heavy and/or bulky tools.
  • Very long service life under all working conditions, maintenance-free, tight against industrial dusts
  • Mechanics with 72 teeth for 5° retraction angle
  • Safety lock for the socket spanner: no sockets remain in your machines
  • Switching by means of a change-over lever: easily, even with gloves, indicates the direction of rotation
  • The full-hand system makes it possible to press on the head of the reversing ratchet when tightening (loosening) without accidentally reversing the direction of rotation.
  • Ultra-compact head
  • Handle made of two-component elastomer: high abrasion resistance and resistance to the harshest solvents used in the workshop: SP95, SP98, diesel, acetone, brake fluid, Skydrol, jet oil, kerosene

Feature:

  • d [mm]: 22
  • d1 [mm]: 17.5/20
  • H [mm]: 25
  • L [mm]: 121
  • L1 [mm]: 110
  • [g]: 110

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart