1/4″ socket set, 17 pieces, MBOX, pear-head ratchet

Article no.: RL.161-2P6U
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number RL.161-2P6U
EAN / GTIN 3662424075575
Manufacturer number RL.161-2P6U
L-Number L60130 10763

Description

Description:

  • Includes: 1 density heavy duty 1/4″ reversible ratchet: RL.161.
  • 11 sockets 1/4″, hexagonal, inch sizes: R. 3/16' - 7/32' - 1/4' - 9/32' - 5/16' - 11/32' - 3/8' - 13/32' - 7/16' - 1/2' - 9/16'.
  • 2 extensions 1/4″: L 55 mm (R.209) - L 100 mm (R.210).
  • 1 1/4″ gimbal: R.240A.
  • 1 sliding handle 1/4″: R.120A.
  • 1 Screwdriver handle 1/4″: R.236A.
  • Supplied with a pictogram sheet to personalise your case.
  • Empty case: BP.MBOXS.
  • Hot-formed plate S (188 x 105 mm): PL.S12.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart