1/4″ socket set, 31 pieces, MBOX

Article no.: RB.161-4P12U
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number RB.161-4P12U
EAN / GTIN 3662424076039
Manufacturer number RB.161-4P12U
L-Number L60130 9360

Description

Description:

  • Contains: 1 density heavy duty 1/4″ reversible ratchet: R.161B.
  • 10 aviation sockets 1/4″, 12-edge, inch sizes: RB. 3/16' - 7/32' - 1/4' - 9/32' - 5/16' - 11/32' - 3/8' - 7/16' - 1/2' - 9/16'.
  • 2 1/4″ extensions: L 55 mm (R.209) - L 100 mm (R.210).
  • 1 1/4″ gimbal: R.240A.
  • 1 sliding handle 1/4″: R.120A.
  • 1 Screwdriver handle 1/4″: R.236A.
  • 1 Adapter for sockets 1/4″ with standard spring ring for inserts 1/4″ - 6.35 mm: R.235.
  • 14 inserts - drive 1/4″ - 6.35 mm - L 25 mm:
  • EP.1T for Phillips® Phillips screws: PH1 - PH2 - PH3.
  • ES.1T for slotted screws: 4.5 - 6.5 - 8.0 mm.
  • EH.1 for metric hexagon socket screws: 1/8' - 5/32' - 3/16' - 7/32'.
  • EXR.1 for Resistorx® screws: TT15 - TT20 - TT25 - TT30.
  • Supplied with a pictogram sheet to personalise your case.
  • Empty case: BP.MBOXS.
  • Hot-formed plate S (188 x 105 mm): PL.S14.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart