1/4″ socket set, 38 pieces, NANO, performance round head ratchet

Article no.: R2NANOPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number R2NANOPB
    EAN / GTIN 3148518344869
    Manufacturer number R2NANOPB

    Description

    Feature:

    • Weight: 0.81kg

    Supplied with:

    • 10 socket spanners R. 5.5 - 6 - 7 - 8- 9 - 10 - 11 - 12 - 13 - 14mm
    • 1 reversible ratchet R.161 B
    • 1 universal universal joint
    • 1 socket handle
    • 2 extensions 55 and 100mm
    • 1 bit holder
    • 21 bits: PH: 1 - 2 - 3; PZ: 1 - 2 - 3; slotted: 4.5 - 6.5 - 8mm; hexagonal: 3 - 4 - 5 - 6 - 7mm; Torx: T.10 - 15 - 20 - 25 - 27 - 30 -40
    • ECR: Bit adapter

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart