1/4 in. bits ratchet

Article no.: R.PEPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number R.PEPB
EAN / GTIN 3148518526418
Manufacturer number R.PEPB
L-Number L60130 10623

Description

Description:

  • Due to its concept, it is exceptionally compact when in use
  • Mechanism with 60 teeth for a rotation angle of 6°
  • Switch lever with indication of the direction of rotation
  • Thanks to the ECR adapter, you can work with sockets
  • Supplied with magnetic extension EF.RPE in 100 mm length

Feature:

  • d [mm]: 17
  • d1 [mm]: 16
  • H [mm]: 26.5
  • L [mm]: 158
  • L1 [mm]: 126
  • [g]: 96

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart