1/4″ bit socket set, 31 pieces, PICO

Article no.: R.PEJ31
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number R.PEJ31
    EAN / GTIN 3148518722476
    Manufacturer number R.PEJ31
    L-Number L60130 5056

    Description

    Description:

    • Assortment 1/4″ - drive elements, bit holder, bits series 1, reversible ratchet , ultra-compact case, 41-pcs.

    Supplied with:

    • Switch ratchet 1/4″: R. PE
    • Extension 1/4″: 100 mm
    • Bits 1/4″ Resistorx®: TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT40
    • Bits 1/4″ TORX®: T6 - T7 - T8 - T9
    • Bits 1/4″ Hexagon socket: 1.5 - 2 - 2.5 - 3 - 4 - 5 - 6 - 7 - 8 mm
    • Bits 1/4″ Phillips®: PH1 - PH2 - PH3
    • Bits 1/4″ Pozidriv®: PZ1 - PZ2 - PZ3
    • Bits 1/4″ Slotted: 4 - 5.5 mm
    • Adapter 1/4″: ECR
    • Supplied in ultra-compact box

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart