1/4″ twist handle bit ratchet set, 22 pieces, PICO,

Article no.: R.PE360J22PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number R.PE360J22PB
EAN / GTIN 3662424149221
Manufacturer number R.PE360J22PB
L-Number L60130 9998

Description

Description:

  • Extremely handy FACOM Pico Box with good overview of the contents of the set
  • No falling out of the bits due to well thought-out storage system to hold the bits
  • Robust and ergonomic ¼″ reversible ratchet with 360° rotating handle also suitable for two-handed use to apply higher torque
  • Rotation angle: 0° with rotating handle
  • 6° with conventional use
  • Fine toothed gear with 60 teeth Switching by rotating ring on the head
  • Safety locking of the socket spanner at the push of a button
  • Finish: satin, chrome-plated

Supplied with:

  • EH.103
  • EH.104
  • EH.105
  • EH.106
  • EH.107
  • EP.101T
  • EP.102T
  • EP.103T
  • ED.101T
  • ED.102T
  • ED.103T
  • EXR.110
  • EXR.115
  • EXR.120
  • EXR.125
  • EXR.127
  • EXR.130
  • EXR.140
  • ES.134.5T
  • ES.136.5T
  • ES.148T
  • 1/4″ adapter bit
  • 360° ratchet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart