1/4″ twist handle bit ratchet

Article no.: R.PE360
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number R.PE360
EAN / GTIN 3662424146893
Manufacturer number R.PE360
L-Number L60130 10332

Description

Description:

  • Compact ratchet head with 60 teeth
  • 6° rotation angle for final tightening
  • Twist handle: work twice as fast in tight places
  • Change direction by placing the bit on the front for tightening and on the back for loosening
  • Bimaterial handle for more comfort; chemical resistant
  • Non-slip knurling on the handle for secure gripping

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart