1/4″ socket set, 61 pieces, MBOX

Article no.: R.450BP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number R.450BP
EAN / GTIN 3662424076107
Manufacturer number R.450BP
L-Number L60130 8970

Description

Description:

  • Includes: 1 density heavy duty 1/4″ reversible ratchet: R.161B.
  • 13 sockets 1/4″, hexagonal, metric: R. 3.2 - 4 - 5 - 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
  • 13 long hexagonal sockets 1/4″, metric: R.LA 3.2 - 4 - 5 - 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
  • 2 extensions 1/4″: L 55 mm (R.209) - L 150 mm (R.215).
  • 1 Flexible extension 1/4″: L 150 mm (R.216).
  • 1 Cardan 1/4″: R.240A.
  • 1 Sliding handle 1/4″: R.120A.
  • 1 Crank 1/4″: R.110.
  • 1 Articulated handle 1/4″: R.140A.
  • 1 Screwdriver handle 1/4″: R.236A.
  • 1 x Screwdriver handle 1/4″, long: R.227A.
  • 1 Adapter for socket spanner 1/4″ with standard spring ring for inserts 1/4″ - 6.35 mm: R.235 .
  • 12 inserts - drive 1/4″ - 6,35 mm - L 25 mm + 12 adapters for sockets 1/4″ with strong spring ring: R.245.
  • ED.1T for Pozidriv® cross-slotted head screws: PZ1 - PZ2.
  • ES.1T for slotted head screws: 3,0 - 4,5 - 5,5 - 6,5 - 8,0 mm.
  • EH.1 for metric hexagon socket screws: 3 - 4 - 5 - 6 - 7 mm.
  • Supplied with a pictogram sheet to personalise your case.
  • Empty case: BP.MBOXL.
  • Hot-formed plate L (410 x 188 mm): PL.L15.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart