OGV Socket insert-Set 1/4Z Hexagon, 10 pieces

Article no.: R.40EGRPPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number R.40EGRPPB
EAN / GTIN 3662424112034
Manufacturer number R.40EGRPPB

Description

Description:

  • Socket set with extreme torque for particularly rounded, stuck or rusted screws
  • The only socket capable of loosening a screw rounded up to more than 80%
  • At low rounding values (<75%), this socket has to generate a much higher degree of grip and torque compared to common 6-sided sockets.
  • Special OGV® technology
  • Patented
  • The rail can also be attached to the workshop trolley

Feature:

  • L [mm]: 378
  • B [mm]: 38
  • H [mm]: 39
  • Weight [kg]: 0.82

Supplied with:

  • OGV® GRIP socket 1/4″ 6-edged: 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm
  • Rail (R.40ERAIL)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart