1/4″ socket set, 38 pieces NANO, twist handle ratchet

Article no.: R.360NANOPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number R.360NANOPB
EAN / GTIN 3148518528610
Manufacturer number R.360NANOPB
L-Number L60130 4712

Description

Supplied with:

  • Reversible ratchet 1/4″ with rotating shank: R.360
  • Socket spanner 1/4″ R series: 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm
  • Bits 1/4″ ED.1T series: PZ1 - PZ2 - PZ3
  • Bits 1/4″ EH.1 series : 3 - 4 - 5 - 6 - 7 mm
  • Bits 1/4″ Series EP.1T: PH1 - PH2 - PH3
  • Bits 1/4″ Series ES.1T: 4.5 - 6.5 - 8 mm
  • Bits 1/4″ Series EXR.1: TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT40
  • Adapter for socket spanner 1/4″: ECR
  • Universal universal joint 1/4″: R.240A
  • Connector for bits 1/4″: R.235
  • Screwdriver handle 1/4″: R.236A
  • Extensions 1/4″: R.209 - R.210
  • Case: BV.NANO1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart