1/4 in. Socket Set, 27 Pieces, NANO, Twist Handle Ratchet

Article no.: R.360NANO-U112
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number R.360NANO-U112
EAN / GTIN 3148519311211
Manufacturer number R.360NANO-U112
L-Number L60130 7016

Description

Description:

  • Assortment 1/4″ - drive elements, bits series 1, hexagon socket spanners, reversible ratchet , inch dimensions , ultra-compact box, 28 pcs.

Supplied with:

  • Ratchet with twist handle 1/4″: R.360
  • Socket spanners 1/4″ Series R: 7/32″ - 1/4″ - 9/32″ - 5/16″ - 11/32″ - 3/8″ - 13/32″ - 7/16″ - 1/2″ - 9/16″
  • Extensions 1/4″: R.209 - R.210
  • Cardan joint 1/4″: R.240A
  • Plug-in handle 1/4″: R.236C
  • Connector for 1/4″ bits: R.235
  • Adapter 1/4″ hexagon - square: ECR
  • Bits 1/4″ES.1T: 4.5 - 6.5 - 8 mm
  • Bits 1/4″ ED.1T: PZ1 - PZ2 - PZ3
  • Bits 1/4″EH.1: 1/4″ - 1/8″ - 3/16″ - 5/32″ - 7/32″
  • Case: BV.RNANO-U

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart