1/4″ Knurled Lock Extension 350 mm

Article no.: R.350RCK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number R.350RCK
EAN / GTIN 3662424035517
Manufacturer number R.350RCK
L-Number L60130 10266
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Safety: locking mechanism, the sockets cannot be lost. Prevents FODs
  • Practical: easier operation due to knurling
  • bright chrome plated

Feature:

  • d [mm]: 7.9
  • d1 [mm]: 12.3
  • L [mm]: 350
  • L1 [mm]: 38
  • [g]: 140

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart