3/8 Click wrench with dual Ibf.in or Ibf.ft and N.m graduation

Article no.: R.306U
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number R.306U
    EAN / GTIN 3148517326231
    Manufacturer number R.306U
    L-Number L60130 1805

    Description

    Description:

    • Factory accuracy: ± 2 %
    • Mechanism resistance: 50,000 cycles
    • Torque spanner with two directions of rotation, measuring graduation in lbf in resp. lbf ft and in Nm
    • Switch ratchet function for setting the direction of rotation
    • All-metal torque spanner with knurled handle
    • Numbered, supplied with ISO 6789 calibration certificate
    • Supplied in plastic case with ratchet

    Feature:

    • L [mm]: 285
    • Pin: 9 x 12
    • Case: BP.D1
    • Power [lbf.ft]: -
    • Power [lbf.ft]: 40 - 200
    • Square [″]: 1/4
    • Measuring pitch [lbf.ft]: -
    • Measuring pitch [lbf.in]: 1
    • [kg]: 0.460

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart