Click Torque Wrench, no head, range 5-25Nm

Article no.: R.306-25D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 25 Nm
Square drive 1/4 in
Type of product Torque Wrench

Identification numbers & Classifications

Article number R.306-25D
EAN / GTIN 3148516935649
Manufacturer number R.306-25D
L-Number L60130 1623

Description

Description:

  • Accuracy ex works: ± 4 %
  • Torque spanners with one direction of rotation which can be used for loosening by reversing the inserts
  • Numbered, supplied with calibration certificate ISO 6789
  • Supplied in plastic box

Feature:

  • L [mm]: 271
  • Connection: 9 x 12
  • Box: BP.D1
  • Power [N.m]: 5 - 25
  • Measuring division [N.m]: 0.10
  • [kg]: 0.450

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart