Click Torque Wrench, removable ratchet, range 1-5Nm

Article no.: R.301A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number R.301A
EAN / GTIN 3148510529516
Manufacturer number R.301A
L-Number L60130 1455

Description

Description:

  • Factory accuracy: ± 2 %
  • Torque spanners with one direction of rotation that can be used for loosening by repositioning the inserts
  • Numbered, supplied with ISO 6789 calibration certificate

Feature:

  • L [mm]: 185
  • Connection: 9 x 12
  • Box: BP.102
  • Power [N.m]: 1 - 5
  • Key: R.304DA
  • Ratchets: R.372
  • Measuring division [N.m]: 0.05
  • [kg]: 0.290

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart