1/4″ extension, 385 mm

Article no.: R.229A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number R.229A
    EAN / GTIN 3148516940902
    Manufacturer number R.229A
    L-Number L60130 8944

    Description

    Description:

    • The universal joint transmits high tightening torques and holds the socket spanner in the specified position (spring-loaded)
    • The handle length and a working angle of up to 65° mean that even hard-to-reach nuts can be loosened/tightened
    • bright chrome-plated

    Feature:

    • d [mm]: 13
    • d1 [mm]: 135
    • d2 [mm]: 9
    • d3 [mm]: 13
    • L [mm]: 385
    • [g]: 215

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart