1/4″ click crench with fixed fatchet, range 5-25Nm

Article no.: R.208-25PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number R.208-25PB
EAN / GTIN 3148517594210
Manufacturer number R.208-25PB
L-Number L60130 10491

Description

Description:

  • Accuracy: ± 4 %
  • Resistance of the mechanism 25,000 cycles
  • Torque spanners with one direction of rotation that can be used for loosening by repositioning the inserts
  • Feelable and audible switch-off when torque is reached
  • Automatic retightening
  • Supplied with a calibration certificate according to ISO 6789
  • Supplied in a protective plastic tube

Feature:

  • L [mm]: 300
  • Power [N.m]: 5 - 25
  • Square [″]: 1/4
  • Measuring pitch [N.m]: 0.1
  • [kg]: 0.500

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart