1/4 Manual reset torque wrench with removable square drive, range 6-36Nm

Article no.: R.203DA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number R.203DA
EAN / GTIN 3148515121579
Manufacturer number R.203DA
L-Number L60130 5657

Description

Description:

  • Accuracy: ± 6 %
  • Supplied in a plastic box with a calibration certificate according to ISO 6789

Feature:

  • L [mm]: 320
  • Box: BP.D5
  • Power [daN.m]: 0.6 - 3.6
  • Square [″]: 1/4
  • Measuring graduation: 2.0 N.m
  • [g]: 300

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart