Swivel handle, drive 20 x 7 mm, for use with R.203DA

Article no.: R.200P
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number R.200P
EAN / GTIN 3148510522401
Manufacturer number R.200P
L-Number L60130 6789

Description

Description:

  • To hold the torque spanner parallel to the tightening plane for more precise tightening
  • Use with J.203E - S.203E drive squares

Feature:

  • d [mm]: 22
  • L [mm]: 45
  • Key: R.203DA
  • Used for: R.203DA
  • [g]: 20

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart