1/4″ high performance ratchet

Article no.: R.181PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number R.181PB
EAN / GTIN 3662424145599
Manufacturer number R.181PB
L-Number L60130 11663

Description

Description:

  • Premium 1/4″ ratchet with ″real large tooth count″ 80 - tooth mechanism
  • Slim and compact head design
  • 100% dust-free and IP54 certified
  • 6° increments for final tightening
  • Innovative change mechanism attached directly to the handle
  • Handle made of BI- material ensures maximum grip and comfort
  • Resistant to workshop chemicals and solvents
  • . material ensures maximum grip and comfort during use
  • Resistant to workshop chemicals and solvents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart