1/4″ socket set, 38 pieces NANO, high performance ratchet

Article no.: R.181NANOPB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number R.181NANOPB
EAN / GTIN 3662424149559
Manufacturer number R.181NANOPB
L-Number L60130 11684
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Supplied with:

  • 10 socket spanners R. 5.5 - 6 - 7 - 8- 9 - 10 - 11 - 12 - 13 - 14mm
  • 1 reversible ratchet R.181B
  • 1 universal cardan joint
  • 1 socket handle
  • 2 extensions 55 and 100mm
  • 1 bit holder
  • 21 bits:
  • ECR: bit adapter

Services & product advisors

Direct purchase
To shopping cart