1/4″ socket set, 21 pieces, MBOX, High Performance ratchet

Article no.: R.181-4P6PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number R.181-4P6PB
EAN / GTIN 3662424149542
Manufacturer number R.181-4P6PB
L-Number L60130 11639

Description

Feature:

  • Weight: 0.80kg

Supplied with:

  • 9 socket spanners R. 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 -13mm
  • 1 dustproof heavy-duty reversible ratchet R.181
  • 1 extension 100mm
  • 1 socket handle
  • 1 adapter for socket spanner
  • 8 bits: hexagon: 3 - 4 - 5mm; slot: 4.5 - 6.5 - 8mm; PH: 1 - 2
  • MBox S (188 x 105mm)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart