1/4″ socket set, 37 pieces, MBOX, performance round head ratchet

Article no.: R.161-6P6PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number R.161-6P6PB
EAN / GTIN 3662424085550
Manufacturer number R.161-6P6PB
L-Number L60130 10562

Description

Description:

  • Includes: 1 density heavy duty 1/4″ reversible ratchet: R.161B.
  • 10 sockets 1/4″, hexagonal, metric: R. 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
  • 2 extensions 1/4″: L 55 mm (R.209) - L 100 mm (R.210).
  • 1 1/4″ cardan: R.240A.
  • 1 Screwdriver handle 1/4″: R.236A.
  • 1 Adapter for sockets 1/4″ with standard spring ring for inserts 1/4″ - 6,35 mm: R.235.
  • 21 inserts - drive 1/4″ - 6,35 mm - L 25 mm:
  • EP.1 T for Phillips® cross-slotted head screws: PH1 - PH2 - PH3.
  • ED.1T for Pozidriv® cross-slotted head screws: PZ1 - PZ2 - PZ3.
  • ES.1T for slotted head screws: 4.5 - 6.5 - 8.0 mm.
  • EH.1 for metric hexagon socket screws: 3 - 4 - 5 - 6 - 7 mm.
  • EXR.1 for Resistorx® screws: TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT40.
  • Supplied with a pictogram sheet to personalise your case.
  • Empty case: BP.MBOXS.
  • Hot-formed plate S (188 x 105 mm): PL.S15.

Feature:

  • Weight in kilograms: 0,805

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart