1/4″ socket set, 37 pieces, DBOX, performance round head ratchet

Article no.: R.161-6M6PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number R.161-6M6PB
EAN / GTIN 3662424076909
Manufacturer number R.161-6M6PB
L-Number L60130 10626

Description

Description:

  • Includes: 1 density heavy duty 1/4″ reversible ratchet: R.161B.
  • 10 sockets 1/4″, hexagonal, metric: R. 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
  • 2 extensions 1/4″: L 55 mm (R.209) - L 100 mm (R.210).
  • 1 1/4″ cardan: R.240A.
  • 1 Screwdriver handle 1/4″: R.236A.
  • 1 Adapter for sockets 1/4″ with standard spring ring for inserts 1/4″ - 6,35 mm: R.235.
  • 21 inserts - drive 1/4″ - 6,35 mm - L 25 mm:
  • EP.1 T for Phillips® cross-slotted head screws: PH1 - PH2 - PH3.
  • ED.1T for Pozidriv® cross-slotted head screws: PZ1 - PZ2 - PZ3.
  • ES.1T for slotted head screws: 4.5 - 6.5 - 8.0 mm.
  • EH.1 for metric hexagon socket screws: 3 - 4 - 5 - 6 - 7 mm.
  • EXR.1 for Resistorx® screws: TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT40.
  • Supplied with a pictogram sheet to personalise your case.
  • Empty case: BP.MBOXS.
  • Foam pad S (188 x 105 mm): PM.R161-6.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart