Plier wrench bi-material handle, 250 mm

Article no.: PWF250CPEPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number PWF250CPEPB
EAN / GTIN 3662424168703
Manufacturer number PWF250CPEPB
L-Number L60130 10893

Description

Description:

  • Parallel jaws for wrench-like working
  • 20 different settings up to max. 58mm
  • Ingraved millimetre settings
  • 7° angle mechanism prevents slipping
  • Ratchet mechanism allows twice as fast adjustment vs. traditional water pump pliers
  • Profile design of 16.8mm for working in confined spaces
  • Chrome plated and corrosion protected
  • Non-slip grip thanks to bi-material handle

Feature:

  • Weight in grams: 570

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart