Seaming tool PS55

Article no.: PS55
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification & Classification

Article number PS55
Copy
EAN / GTIN 4008158027050
Copy
Manufacturer number PS55
Copy
L-Number L80030 447
Copy
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Description:

  • For clamping and positioning components with a smooth surface, such as ceramic, granite, Corian®, plastic, sheet metal and glass, which require low clamping forces (up to 260 N)
  • Clamping levers on the suction cups ensure rapid handling
  • Cam lever to compensate for differing heights at the joint

Feature:

  • Width: 144 mm
  • Length: 363 mm
  • Material / surface:
    • Aluminium base, anodized
    • Galvanized steel rail
    • Spindle with trapezoidal thread made of rolled steel, galvanized
    • Handle made of 2-component plastic
    • Remaining plastic parts
  • Wingspan: 10-55 mm

Advantage:

Gentle suction cups
  • Easy to use. Engage the handle on the suction cups to generate a vacuum, and the seaming tool adheres automatically to the sheet.
Practical cam levers
  • The two levers on the guide bars can be used to easily control the height differences which can occur when pulling together the sheets.
Sturdy construction
  • Cold‐drawn, electro‐galvanised guide rods in sturdy aluminium profiles prevent the seaming tool from bending open during the clamping process and hold the seaming tool on one level. This guarantees a precise finished result.
Ergonomic plastic handle
  • With the perfect handle, you can achieve up to 260 N of clamping force in the horizontal plane. This need is met by the high-quality two-component plastic handle with easy-to-move trapezoidal thread spindle.

Application:

  • Interior fittings
  • Furniture and joinery works
  • Kitchen construction and shop fitting

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean and oil the spindle regularly
    • Clean rubber plates with clear water if necessary (keep free of dust)

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart