Precision balance PNJ 12000-1M, Weighing range 12000 g, Readout 0,1 g

Article no.: PNJ 12000-1M
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number PNJ 12000-1M
Copy
EAN / GTIN 4045761179905
Copy
Manufacturer number PNJ 12000-1M
Copy
L-Number L40250 1674
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Automatic internal adjustment, guarantees high degree of accuracy and makes the balance independent of its location of use. Ideal for mobile applications which require verification, such as ambulatory gold and jewellery purchasing
  • High-quality tuning fork measuring system for steady weight values and continuous weighing
  • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
  • Precise counting: The automatic reference weight optimisation of reference weight gradually improves the average piece weight value
  • Compact size, practical for small spaces
  • Large, shock proof weighing plate made of stainless steel
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 16,5 mm
  • Dimensions weighing surface, stainless steel, WxD 190×190 mm
  • Overall dimensions W×D×H 196×293×89 mm
  • Net weight approx. 3,8 kg
  • Permissible ambient temperature 5 °C / 40 °C

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart