PFB 6000-2, Weighing range 6000 g, Readout 0,05 g

Article no.: PFB 6000-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number PFB 6000-2
EAN / GTIN 4045761476349
Manufacturer number PFB 6000-2
L-Number L40250 1826

Description

Description:

  • Easy to use: All primary functions have their own key on the keypad
  • Compact size, practical for small spaces
  • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result

Feature:

  • Backlit LCD display, digit height 15 mm
  • Dimensions weighing surface, stainless steel WxD
  • Overall dimensions W×D×H 210×315×90 mm (without draught shield)
  • Net weight 2,0 kg
  • Permissible ambient temperature 15 °C / 30 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart