Description:
Quick-display precision balance with user-friendly concept of operation mode - now also with checkweighing function
NEW: Weighing with tolerance range (checkweighing): a visual and audible signal helps with portioning, dispensing or grading; NEW: KERN PFB 600-3, PFB 6000-2: The measuring system’s exceptionally high resolution of points ensures the highest level of accuracy with large weighing ranges; Standardised, convenient KERN concept of operation: All primary functions have their own key on the keypad; Compact size, practical for small spaces; Capacity display: A bargraph display lights up to show how much of the weighing range is still available; Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result; Draught shield standard for models with weighing plate size [[A]] ∅ 80 mm, [[B]] ∅ 120 mm, removable, Weighing space W×D×H 140×150×65 mm;