Precision balance PES 31000-1M, Weighing range 31000 g, Readout 0,1 g

Article no.: PES 31000-1M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number PES 31000-1M
EAN / GTIN 4045761311183
Manufacturer number PES 31000-1M
L-Number L40250 363

Description

Description:

  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • Metal housing: robust and sturdy
  • Weighing with tolerance range (checkweighing): Input of two upper and two lower limit values through four arrow keys. An audible and visual signal assists with the portioing, dispensing or grading

Feature:

  • Fluorescent display, bright with high contrast, digit height 13 mm
  • Dimensions weighing surface, stainless steel, WxD 250×220 mm
  • Overall dimensions W×D×H, without draught shield 260×330×113 mm
  • Net weight approx. 10 kg
  • Permissible ambient temperature 10 °C/30 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart