IoT-Line Precision Balance KERN PCJ 600-2M

Article no.: PCJ 600-2M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number PCJ 600-2M
EAN / GTIN 4045761215818
Manufacturer number PCJ 600-2M
L-Number L40250 3495

Description

Description:

Precision balance with alibi memory and optional verification
Internal adjustment using the rotary control on the side guarantees a high degree of accuracy and means it can be used in any location; With alibi memory for paperless archiving of weighing results. This also means the results of weighings with mandatory verification can be electronically evaluated and processed further; The balance can be adjusted in battery operation without the need for mains power; Standardised, convenient KERN concept of operation, consistency across products in terms of design, menu structure, button functions, interface connection and interface protocol; Menu with a large number of settings which can be adapted to your requirements. For example, you can specify button tones, assign a button with different functions for rapid access and adapt the print protocol as necessary; Menu block prevents access by unauthorised users; Ideal for connection to laboratory information systems (LIMS); GLP/ISO record keeping of weighing data, balance adjustment, etc. with date, time and identification number; Industry 4.0: KERN Universal Port (KUP): permits the connection of an external KUP interface adapter, such as, for example, RS-232, USB, Bluetooth, WiFi or Ethernet, for the exchange of data and control commands, without any installation outlay; Data query and remote control of the balance using a computer or CRM/ERP systems using the KERN Communication Protocol; Hook for underfloor weighing included with the delivery; Protective working cover included with delivery; The main scope of applications is:; - Laboratories ; - Chemists ; - Jewellers ; - Pharmaceutical industry ;

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart