PCD 300-3, Weighing range 350 g, Readout 0,001 g

Article no.: PCD 300-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number PCD 300-3
EAN / GTIN 4045761192034
Manufacturer number PCD 300-3
L-Number L40250 1568

Description

Description:

  • Laboratory balance with separate platform: Ideal when working in the glove bag or fume cupboard. Particularly practical for weighing toxic, volatile or contaminated substances
  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
  • Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, paper weight g/m², or similar
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
  • Draught shield standard, Weighing space W×D×H 146×146×80 mm
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 21 mm
  • Dimensions weighing surface: ⌀ 105 mm
  • Weighing plate material: plastic, with conductive lacquer
  • Dimensions of display device W×D×H 165×280×75 mm
  • Optional battery operation, 9 V block not included in scope of delivery, operating time up to 12 h, AUTO-OFF function to preserve the battery
  • Overall dimensions W×D×H 165×280×75 mm
  • Cable length of display device approx. 1,2 m
  • Net weight approx. 1,00 kg
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart