PCB 6000-0, Weighing range 6000 g, Readout 1 g

Article no.: PCB 6000-0
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number PCB 6000-0
EAN / GTIN 4045761215726
Manufacturer number PCB 6000-0
L-Number L40250 2667

Description

Description:

  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
  • Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, paper weight g/m², or similar
  • With the recipe function you can weigh the different ingredients of a mixture. As a check, you can also call up the total weight of all the ingredients
  • Plus/minus weighing procedures
  • Protective working cover included with delivery

Feature:

  • Backlit LCD display, digit height 21 mm
  • Dimensions weighing surface WxD 150×170 mm
  • Weighing plate material: stainless steel
  • Overall dimensions W×D×H 163×245×79 mm (without draught shield)
  • Optional battery operation, 9 V block not included in scope of delivery, operating time up to 20 h, AUTO-OFF function to preserve the battery
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart