Precision balance PBS 620-3M, Weighing range 620 g, Readout 0,001 g

Article no.: PBS 620-3M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number PBS 620-3M
EAN / GTIN 4045761094437
Manufacturer number PBS 620-3M

Description

Description:

  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • Metal housing: robust and sturdy
  • Dosage aid: High stability mode and other filter settings can be selected
  • Weighing with tolerance range (checkweighing): a visual signal helps with portioning, dispensing or grading
  • Totalising of weights
  • Identification number: 4 digits, printed on calibration protocol freely programmable
  • Automatic data output to the PC/printer each time the balance is steady
  • Draught shield standard, Weighing space W×D×H 180x193x87 mm
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 14 mm
  • Dimensions weighing surface, stainless steel, WxD 108×105 mm
  • Overall dimensions W×D×H 209×322×78 mm (without draught shield)
  • Net weight 3,2 kg
  • Permissible ambient temperature 10 °C/30 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart