Flat half cut file and handle, 250 mm

Article no.: PAM.MD250EMA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Engineer's file

    Identification numbers & Classifications

    Article number PAM.MD250EMA
    EAN / GTIN 3148518598279
    Manufacturer number PAM.MD250EMA
    L-Number L60130 5725

    Description

    Description:

    • Flat butt file
    • 2 faces with cross cut
    • 1 edge with single cut
    • 1 smooth edge
    • ergonomic plastic handle
    • Resistant to the most aggressive solvents used in the workshop
    • Recommended for common machining of steel, cast iron, brass and hard plastic

    Feature:

    • E x E1 [mm]: 6 x 25
    • L [mm]: 250
    • [g]: 340

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart