Flat half cut file and handle, 200 mm

Article no.: PAM.MD200EMA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number PAM.MD200EMA
EAN / GTIN 3148518598194
Manufacturer number PAM.MD200EMA
L-Number L60130 5524

Description

Description:

  • Flat butt file
  • 2 faces with cross cut
  • 1 edge with single cut
  • 1 smooth edge
  • ergonomic plastic handle
  • Resistant to the most aggressive solvents used in the workshop
  • Recommended for common machining of steel, cast iron, brass and hard plastic

Feature:

  • E x E1 [mm]: 5 x 20
  • L [mm]: 200
  • [g]: 200

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart