{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | cardboard | |
Manufacturer's designation | GWX 13-125S | |
Power supply | Mains-powered | |
Power consumption | 1,300 W | |
Speed range | 2,800 min-1 - 11,500 min-1 | |
maximum disc ⌀ | 125 mm | |
Weight | 2.4 kg | |
Special features | Speed Selection; Vibration-Control | |
Type of product | Angle grinders |
Article number | P07350 GWX13-125S | |
EAN / GTIN | 3165140962292 |