{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 12 V | |
Manufacturer's designation | GSR 12V-15 FC | |
Power supply | Rechargeable battery-powered | |
Battery voltage | 12 V | |
Motor design | Brushless motor | |
maximum torque soft | 15 Nm | |
maximum torque hard | 30 Nm | |
Speed range 1st speed | 0 min-1 - 400 min-1 | |
Speed range 2nd speed | 0 min-1 - 1,300 min-1 | |
Quick-clamping chuck range | 0 mm - 10 mm | |
maximum twist drill size ⌀ in steel | 10 mm | |
maximum twist drill size ⌀ in wood | 19 mm | |
Weight | 0.8 kg | |
maximum vibration to EN | < 1.9 m/s2 | |
typical application | Strong | |
Type of product | Drill/driver |
Article number |
P07223 GSR1215FC
Copy |
|
EAN / GTIN |
3165140847704
Copy |
|
Manufacturer number |
06019F6002
Copy |
|
Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |